| Valve Type: | Ceramic Disc |
|---|---|
| Faucet Configuration: | Single Hole |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
| Finish Family: | Bronze |
| Product Type: | Kitchen Faucet |
| Connection Size: | 3/8" |
| Number of Holes: | 1 3 |
| Handle Style: | Lever |
| Finish: | Venetian Bronze |
| Series: | Cassidy |
| Type: | Manual |
| Flow Rate (GPM): | 1.8 |
| ADA: | Yes |
| Number of Handles: | 1 |