Apply to be a TradeMaster!
Main product image of Collins Single Handle Kitchen Faucet with Spray (White), 440-WH-DST
Magnifying glass
Hover image to zoom

Collins Single Handle Kitchen Faucet with Spray (White), 440-WH-DST

Brand:
Delta
SKU:
440-WH-DST
Rating:
(0)
Q&A:
(0)
Collins Single Handle Kitchen Faucet with Spray (White), 440-WH-DST
Magnifying glass
Hover image to zoom
440-WH-DST has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

This item replaces: 440-WHWF

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard (based on ASME A112.18.1 of 500,000 cycles). You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Product Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 180 degrees
  • DIAMOND Seal Technology: a lifetime of reliable performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Type:

Manual

Single Handle

Number of Holes:

4

Finish:

White

Flow Rate:

1.80 GPM

Application:

Kitchen

Faucet Centers:

8"

Faucet Holes:

4

Sidespray:

Yes

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm