Apply to be a TradeMaster!
Main product image of Commercial HDF 1 Handle Centerset Bathroom Faucet, 0.5 gpm, 520LF-HGMHDF (Chrome)
Magnifying glass
Hover image to zoom

Commercial HDF 1 Handle Centerset Bathroom Faucet, 0.5 gpm, 520LF-HGMHDF (Chrome)

Brand:
Delta
SKU:
520LF-HGMHDF
Rating:
(0)
Q&A:
(0)
Commercial HDF 1 Handle Centerset Bathroom Faucet, 0.5 gpm, 520LF-HGMHDF (Chrome)
Magnifying glass
Hover image to zoom
$158.26 each
In Stock
In Stock
Get 160 Mon, Nov 23
Order by today, receive Monday
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–


Features:
  • Vandal resistant lever handle with adjustable handle limit stop
  • Metal pop-up drain
  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • Vandal resistant aerator
  • Vandal-resistant lever handle and aerator
  • Adjustable handle limit stop
  • Metal pop-up

Specs

–
Application:

Commercial

Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

ADA:

Yes

Number of Holes:

3

2

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Type:

Manual

Finish Family:

Chrome

Handle Style:

Lever

Product Type:

Bathroom Faucet

Material:

Brass

Flow Rate (GPM):

0.5

Number of Handles:

1

Finish:

Chrome

Faucet Configuration:

Centerset

Max Deck Thickness:

2"

Connection Size:

1/2"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy