Apply to be a TradeMaster!
Main product image of Commercial Centerset 1-Lever Handle Lavatory Faucet (Chrome), 523LF-TGMHDF
Magnifying glass
Hover image to zoom

Commercial Centerset 1-Lever Handle Lavatory Faucet (Chrome), 523LF-TGMHDF

Brand:
Delta
SKU:
523LF-TGMHDF
Rating:
(0)
Q&A:
(0)
Commercial Centerset 1-Lever Handle Lavatory Faucet (Chrome), 523LF-TGMHDF
Magnifying glass
Hover image to zoom
$174.70 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Flow Rate (GPM): 
0.35
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–

  • Vandal resistant lever handle with adjustable handle limit stop
  • No lift rod hole
  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • Vandal resistant aerator

Specs

–
Finish Family:

Chrome

Warranty:

Limited Lifetime

Number of Handles:

1

Valve Type:

Ceramic Disc

Application:

Commercial

Number of Holes:

3

2

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

2"

Connection Type:

NPSM

Type:

Manual

Flow Rate (GPM):

0.35

Material:

Brass

Drain Type:

Grid Drain

Connection Size:

1/2"

Faucet Configuration:

Centerset

Finish:

Chrome

Product Type:

Bathroom Faucet

Handle Style:

Lever

Installation Type:

Deck Mount

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy