Apply to be a TradeMaster!
Main product image of Woodhurst Single Handle Bathroom Faucet (Stainless), 532-SSMPU-DST
Magnifying glass
Hover image to zoom

Woodhurst Single Handle Bathroom Faucet (Stainless), 532-SSMPU-DST

Brand:
Delta
SKU:
532-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Woodhurst Single Handle Bathroom Faucet (Stainless), 532-SSMPU-DST
Magnifying glass
Hover image to zoom
$171.40 each
In Stock
In Stock
Get 25 Thu, Nov 19

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Woodhurst Bath Collection's refined style and forward-leaning spout lends an alluring charm to your bath, while the button-cap detailing gives a classic familiarity. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Diamond coated ceramic cartridge
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single or 3-hole installations
  • Deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

–
Number of Handles:

1

Product Type:

Bathroom Faucet

Connection Type:

Compression

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Series:

Woodhurst

Flow Rate (GPM):

1.2

Number of Holes:

3

1

Handle Style:

Lever

Finish Family:

Stainless Steel

ADA:

Yes

Finish:

Stainless Steel

Installation Type:

Deck Mount

Max Deck Thickness:

3"

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Application:

Residential

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy