| Drain Type: | Push Pop-Up / Clicker |
|---|---|
| Number of Holes: | 1 3 |
| Approvals: | Lead Free WaterSense ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Chrome |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Finish: | Chrome |
| Application: | Residential |
| Faucet Configuration: | Single Hole |
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| Type: | Manual |
| Number of Handles: | 1 |
| Series: | Kayra |
| Flow Rate (GPM): | 1.2 |