Apply to be a TradeMaster!
Main product image of Saylor Single Handle Bathroom Faucet, 536-SSMPU-DST
Magnifying glass
Hover image to zoom

Saylor Single Handle Bathroom Faucet, 536-SSMPU-DST

Brand:
Delta
SKU:
536-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Saylor Single Handle Bathroom Faucet, 536-SSMPU-DST
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 2 Wed, Nov 25

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4 inch installation
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Specs

    –
    Finish:

    Stainless Steel

    Handle Style:

    Lever

    Connection Size:

    3/8"

    Approvals:

    ASME A112.18.1 / CSA B125.1

    Lead Free

    WaterSense

    ADA / ICC A117.1

    Valve Type:

    Ceramic Disc

    Number of Holes:

    1

    3

    Warranty:

    Limited Lifetime

    Series:

    Saylor

    Drain Type:

    Push Pop-Up / Clicker

    Flow Rate (GPM):

    1.2

    Installation Type:

    Deck Mount

    Number of Handles:

    1

    Application:

    Residential

    Finish Family:

    Stainless Steel

    Type:

    Manual

    Product Type:

    Bathroom Faucet

    Faucet Configuration:

    Single Hole

    ADA:

    Yes

    Max Deck Thickness:

    3"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy