Apply to be a TradeMaster!
Main product image of Velum Single Handle Bathroom Faucet, 537-BLMPU-DST (Matte Black)
Magnifying glass
Hover image to zoom

Velum Single Handle Bathroom Faucet, 537-BLMPU-DST (Matte Black)

Brand:
Delta
SKU:
537-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Velum Single Handle Bathroom Faucet, 537-BLMPU-DST (Matte Black)
Magnifying glass
Hover image to zoom
$223.06 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Zinc
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty.
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CalGreen

ADA / ICC A117.1

CEC

WaterSense

Series:

Velum

Number of Handles:

1

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

ADA:

Yes

Faucet Configuration:

Single Hole

Application:

Residential

Valve Type:

Ceramic Disc

Country of Origin:

USA

Type:

Manual

Number of Holes:

1

3

Product Type:

Bathroom Faucet

Max Deck Thickness:

2.5"

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Matte Black

Material:

Zinc

Connection Size:

3/8"

Finish:

Matte Black

Flow Rate (GPM):

1.2

Handle Style:

Lever

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy