Apply to be a TradeMaster!
Main product image of Lahara Single Handle Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 538-SSMPU-DST
Magnifying glass
Hover image to zoom

Lahara Single Handle Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 538-SSMPU-DST

Brand:
Delta
SKU:
538-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Lahara Single Handle Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 538-SSMPU-DST
Magnifying glass
Hover image to zoom
$265.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Finish: 
Stainless Steel
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Lahara Single Handle Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST)

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Integrated water-efficient aerators provide a smart water delivery solution that maximizes water savings without sacrificing the comfort
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Standard spout
  • 1 or 3-hole 4" installation
  • Includes deck plate to support 3-hole installation
  • Metal pop-up
  • Metal drain pop-up assembly in matching finish included
  • Brilliance Finish
  • DIAMOND Seal Technology

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Included
  • Spout Height: 6"
  • Spout Length: 5-1/2"
  • Fittings Type: 3/8" compression fittings
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • One or three hole mount (escutcheon optional, included)
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Models have metal drain with pop-up type fitting with plated flange and stopper
  • 50/50 models have metal flange and plastic tail piece
  • Red/blue indicator markings
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Max Deck Thickness:

2.13"

Number of Holes:

1

3

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

WaterSense

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Application:

Residential

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Finish:

Stainless Steel

Installation Type:

Deck Mount

Series:

Lahara

Handle Style:

Lever

Type:

Manual

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Finish Family:

Stainless Steel

ADA:

Yes

Drain Type:

Pop-Up

Connection Type:

Compression

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy