Apply to be a TradeMaster!
Main product image of Trillian Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 543-KS-PR-MPU-DST
Magnifying glass
Hover image to zoom

Trillian Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 543-KS-PR-MPU-DST

Brand:
Delta
SKU:
543-KS-PR-MPU-DST
Rating:
(0)
Q&A:
(0)
Trillian Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 543-KS-PR-MPU-DST
Magnifying glass
Hover image to zoom
$730.28 each
In Stock
In Stock
Get 11 Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Black Stainless
Product Highlight: Connection Size
3/8" Connection

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations with included optional 5-3/4 in. deck plate
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant

Specs

–
Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

ADA:

Yes

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Connection Type:

Compression

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Handle Style:

Lever

Finish:

Lumicoat Black Stainless

Finish Family:

Black Stainless

Connection Size:

3/8"

Number of Handles:

1

Application:

Residential

Type:

Manual

Number of Holes:

1

3

Series:

Trillian

Drain Type:

Pop-Up

Max Deck Thickness:

2.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy