Apply to be a TradeMaster!
Main product image of Dryden Single Handle Bathroom Faucet (Champagne Bronze), 551-CZ-DST
Magnifying glass
Hover image to zoom

Dryden Single Handle Bathroom Faucet (Champagne Bronze), 551-CZ-DST

Brand:
Delta
SKU:
551-CZ-DST
Rating:
(0)
Q&A:
(0)
Dryden Single Handle Bathroom Faucet (Champagne Bronze), 551-CZ-DST
Magnifying glass
Hover image to zoom
$531.73 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 2PM, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Champagne Bronze
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The clean lines and geometric forms of the Dryden Collection, derived from style cues of the Art Deco period, offer a simple yet sophisticated design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations (with optional deck plate RP61840CZ sold separately)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Application:

Residential

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Connection Size:

3/8"

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Max Deck Thickness:

2.88"

Number of Handles:

1

Series:

Dryden

Finish:

Champagne Bronze

Number of Holes:

1

3

Connection Type:

Compression

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Type:

Manual

Flow Rate (GPM):

1.2

Handle Style:

Lever

Warranty:

Limited Lifetime

Finish Family:

Brushed Gold / Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy