Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 559HAR-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 559HAR-DST

Brand:
Delta
SKU:
559HAR-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Bathroom Faucet, 1.2 GPM (Chrome), 559HAR-DST
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 6 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Specs

–
Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Type:

Compression

Application:

Residential

Number of Holes:

1

3

Approvals:

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Faucet Configuration:

Single Hole

Handle Style:

Lever

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Warranty:

Limited Lifetime

Drain Type:

Pop-Up

Connection Size:

3/8"

Number of Handles:

1

Max Deck Thickness:

2.5"

ADA:

Yes

Finish:

Chrome

Product Type:

Bathroom Faucet

Series:

Trinsic

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy