Apply to be a TradeMaster!
Main product image of Modern Single Handle Project-Pack Bathroom Faucet (Matte Black), 559LF-BLGPM-PP
Magnifying glass
Hover image to zoom

Modern Single Handle Project-Pack Bathroom Faucet (Matte Black), 559LF-BLGPM-PP

Brand:
Delta
SKU:
559LF-BLGPM-PP
Rating:
(0)
Q&A:
(0)
Modern Single Handle Project-Pack Bathroom Faucet (Matte Black), 559LF-BLGPM-PP
Magnifying glass
Hover image to zoom
$232.97 each
In Stock
In Stock
Get 1 Thu, Nov 19

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
The Modern single handle bathroom faucet installs on the deck in a 1-hole or 3-hole configuration with an optional escutcheon. This GPM model delivers 1.0 gpm at 60 psi and includes a push pop-up drain assembly.
  • 1.0 gpm maximum flow rate at 60 psi
  • Deck mount installation
  • Fits 1-hole or 3-hole installations
  • Ceramic disc cartridge
  • Solid brass body
  • 3/8 in. compression fitting connection
  • Maximum deck thickness: 2.75 in.
  • WaterSense and ADA compliant

Specs

–
Type:

Manual

Series:

Modern

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Handle Style:

Lever

ADA:

Yes

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1

Number of Handles:

1

Connection Type:

Compression

Max Deck Thickness:

2.75"

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Material:

Brass

Application:

Residential

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy