Apply to be a TradeMaster!
Main product image of Ashlyn Single Handle Bathroom Faucet (Stainless), 564-SSMPU-DST
Magnifying glass
Hover image to zoom

Ashlyn Single Handle Bathroom Faucet (Stainless), 564-SSMPU-DST

Brand:
Delta
SKU:
564-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Ashlyn Single Handle Bathroom Faucet (Stainless), 564-SSMPU-DST
Magnifying glass
Hover image to zoom
$309.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Stainless Steel

Description

–
With sleek, angular lines and soft edges, the Ashlyn Bath Collection creates a modern appeal at an attractive price. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations (with included 6-inch deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Type:

Manual

Series:

Ashlyn

Number of Holes:

1

3

Connection Type:

Compression

Valve Type:

Ceramic Disc

ADA:

Yes

Finish Family:

Stainless Steel

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

2.88"

Installation Type:

Deck Mount

Application:

Residential

Handle Style:

Lever

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Finish:

Stainless Steel

Faucet Configuration:

Single Hole

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy