Apply to be a TradeMaster!
Main product image of 567LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

567LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
567LF-PP
Rating:
(0)
Q&A:
(0)
567LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$154.25 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Fits single hole installations
  • Optional 6-inch deck plate (RP103378PC) may be ordered separately for 3-hole, 4-inch installations
  • Ceramic disc cartridge
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Number of Holes:

1

3

Material:

Brass

Number of Handles:

1

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Handle Style:

Lever

ADA:

Yes

Connection Type:

Compression

Installation Type:

Deck Mount

Max Deck Thickness:

2.75"

Product Type:

Bathroom Faucet

Series:

Modern

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Application:

Residential

Valve Type:

Ceramic Disc

Type:

Manual

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Connection Size:

3/8"

Finish:

Chrome

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy