Apply to be a TradeMaster!
Main product image of Broderick Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 584-PR-DST
Magnifying glass
Hover image to zoom

Broderick Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 584-PR-DST

Brand:
Delta
SKU:
584-PR-DST
Rating:
(0)
Q&A:
(0)
Broderick Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 584-PR-DST
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners and chemicals on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Optional 6-inch deck plate (RP102057PCPR) may be ordered separately
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included

Specs

–
Connection Type:

Compression

Type:

Manual

Flow Rate (GPM):

1.2

Number of Holes:

1

3

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

Number of Handles:

1

Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Single Hole

Finish:

Lumicoat Chrome

Installation Type:

Deck Mount

ADA:

Yes

Application:

Residential

Product Type:

Bathroom Faucet

Max Deck Thickness:

3.25"

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Series:

Broderick

Finish Family:

Chrome

Handle Style:

Lever

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy