Apply to be a TradeMaster!
Main product image of Tetra Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 589-PR-DST
Magnifying glass
Hover image to zoom

Tetra Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 589-PR-DST

Brand:
Delta
SKU:
589-PR-DST
Rating:
(0)
Q&A:
(0)
Tetra Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 589-PR-DST
Magnifying glass
Hover image to zoom
$269.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Finish: 
Lumicoat Chrome
Lumicoat Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • Optional 6-inch deck plate (RP102057) not included

Specs

–
Max Deck Thickness:

3.25"

Flow Rate (GPM):

1.2

Finish:

Lumicoat Chrome

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

1

3

Connection Size:

3/8"

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

ADA:

Yes

Connection Type:

Compression

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Application:

Residential

Series:

Tetra

Type:

Manual

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Finish Family:

Chrome

Number of Handles:

1

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy