Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 597-PD-DST
Magnifying glass
Hover image to zoom

Cassidy Single Handle Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 597-PD-DST

Brand:
Delta
SKU:
597-PD-DST
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Pull Down Bathroom Faucet, 1.2 GPM (Chrome), 597-PD-DST
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. The pull-down spray wand features Delta MagnaTite Docking which uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. The Worry-Free Drain Catch is a simple solution to the common problem of pills, jewelry or other valuables washing down the drain. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA compliant
  • Fits single or three hole installations with optional deck plate (RP102236) not included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean

Specs

–
Handle Style:

Lever

Application:

Residential

Warranty:

Limited Lifetime

Number of Holes:

3

1

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Single Hole

Type:

Manual

Finish:

Chrome

Valve Type:

Ceramic Disc

Series:

Cassidy

Connection Type:

Compression

Max Deck Thickness:

2.5"

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Number of Handles:

1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy