Apply to be a TradeMaster!
Main product image of Pivotal 1-Handle Mid-Height Vessel Bathroom Faucet (Lumicoat Stainless), 699-SS-PR-DST
Magnifying glass
Hover image to zoom

Pivotal 1-Handle Mid-Height Vessel Bathroom Faucet (Lumicoat Stainless), 699-SS-PR-DST

Brand:
Delta
SKU:
699-SS-PR-DST
Rating:
(0)
Q&A:
(0)
Pivotal 1-Handle Mid-Height Vessel Bathroom Faucet (Lumicoat Stainless), 699-SS-PR-DST
Magnifying glass
Hover image to zoom
$799.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–


The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Drain assembly sold separately
  • ADA Compliant
  • Rigid spout

Specs

–
Application:

Residential

Connection Type:

Compression

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Type:

Manual

Flow Rate (GPM):

1.2

Handle Style:

Lever

Number of Holes:

1

Finish:

Lumicoat Stainless

Drain Type:

No Drain

Finish Family:

Stainless Steel

Valve Type:

Ceramic Disc

Series:

Pivotal

ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

WaterSense

Max Deck Thickness:

3"

Number of Handles:

1

Material:

Brass

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy