Apply to be a TradeMaster!
Main product image of Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow
Magnifying glass
Hover image to zoom

Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow

Brand:
Delta
SKU:
72172
Rating:
(0)
Q&A:
(0)
Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow
Magnifying glass
Hover image to zoom
72172 has been discontinued
Discontinued December 23, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow, RP101632PC
Brand:
Delta
SKU:RP101632PC
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Chrome Plated

Description

This drain assembly features a push and pop-up design for easy use. Fits sinks with a standard 1-5/8" drain hole size. Designed for use with sinks without overflow drain holes.

Features:
  • Product Type: Push Pop-Up Less Overflow
  • Finish: Chrome
  • Material: Metal
  • Used on: Lavatory Sink
  • Fits 1-5/8" drain hole

Specs

Product Type:

Drain

Material:

Metal

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm