Apply to be a TradeMaster!
Main product image of Trillian Single Handle Vessel Bathroom Faucet, 743-SS-PR-DST
Magnifying glass
Hover image to zoom

Trillian Single Handle Vessel Bathroom Faucet, 743-SS-PR-DST

Brand:
Delta
SKU:
743-SS-PR-DST
Rating:
(0)
Q&A:
(0)
Trillian Single Handle Vessel Bathroom Faucet, 743-SS-PR-DST
Magnifying glass
Hover image to zoom
$847.05 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Max Flow (GPM)
1.2 MAX GPM
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • Choose from push pop-up drain 72172-SS or push pop-up drain with overflow holes 72173-SS
  • Specs

    –
    Faucet Holes:

    1

    Finish:

    Lumicoat Stainless

    Max Flow (GPM):

    1.2

    GPM:

    1.2

    Series:

    Trillian

    Number of Holes:

    1

    Handle Style:

    Lever

    Type:

    Manual

    Number of Handles:

    1

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy