Apply to be a TradeMaster!
Main product image of Vero 1 Handle Vessel Bathroom Faucet (Stainless), 753LF-SS
Magnifying glass
Hover image to zoom

Vero 1 Handle Vessel Bathroom Faucet (Stainless), 753LF-SS

Brand:
Delta
SKU:
753LF-SS
Rating:
(0)
Q&A:
(0)
Vero 1 Handle Vessel Bathroom Faucet (Stainless), 753LF-SS
Magnifying glass
Hover image to zoom
$935.01 each
In Stock
In Stock
Get 1 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Blade
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Extended height for vessel bowl mounting
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Number of Handles:

1

Faucet Holes:

1

Number of Holes:

1

Flow Rate:

1.2 GPM

Type:

Manual

Handle Style:

Blade

Finish:

Stainless Steel

Material:

Brass

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy