Apply to be a TradeMaster!
Main product image of Ara Single Handle Vessel Channel Bathroom Faucet (Matte Black), 768LF-BL
Magnifying glass
Hover image to zoom

Ara Single Handle Vessel Channel Bathroom Faucet (Matte Black), 768LF-BL

Brand:
Delta
SKU:
768LF-BL
Rating:
(0)
Q&A:
(0)
Ara Single Handle Vessel Channel Bathroom Faucet (Matte Black), 768LF-BL
Magnifying glass
Hover image to zoom
$689.00 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features & Benefits:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Open channel spout creates a harmonious waterfall ambiance
  • Fits single hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Connection Size:

3/8"

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

Faucet Configuration:

Single Hole

Material:

Brass

Series:

Ara

Product Type:

Bathroom Faucet

Max Deck Thickness:

2.25"

Number of Holes:

1

Handle Style:

Lever

Drain Type:

No Drain

Finish Family:

Matte Black

Application:

Residential

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Type:

Manual

Connection Type:

Compression

Warranty:

Limited Lifetime

Finish:

Matte Black

Flow Rate (GPM):

1.2

Number of Handles:

1

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy