Apply to be a TradeMaster!
Main product image of Commercial 81T WC Manual Flush Valve 4.2L / 1.1gal (Chrome), 81T201-42
Magnifying glass
Hover image to zoom

Commercial 81T WC Manual Flush Valve 4.2L / 1.1gal (Chrome), 81T201-42

Brand:
Delta
SKU:
81T201-42
Rating:
(0)
Q&A:
(0)
Commercial 81T WC Manual Flush Valve 4.2L / 1.1gal (Chrome), 81T201-42
Magnifying glass
Hover image to zoom
$161.70 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: GPM
1.1 GPM
Product Highlight: Handle Style
Lever

Description

–
Note: This product is not approved for installation in the following states: CO, MA, VT, RI, NJ, MD & DC

  • Water closet, 11 1/2" height, top spud
  • Manual exposed flush valve
  • ADA lever handle
  • Vacuum breaker
  • 1" inlet
  • For 1-1/2" spud water closet fixture
  • 1.1 gpf (4.2 Lpf) fixed

Specs

–
Finish:

Chrome

Number of Handles:

1

GPM:

1.1

Flow Rate (GPM):

1.1

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy