Apply to be a TradeMaster!
Main product image of Commercial 81TBT / 81THW Battery Flush Valve (Chrome), 81T201BTA-42-MMO
Magnifying glass
Hover image to zoom

Commercial 81TBT / 81THW Battery Flush Valve (Chrome), 81T201BTA-42-MMO

Brand:
Delta
SKU:
81T201BTA-42-MMO
Rating:
(0)
Q&A:
(0)
Commercial 81TBT / 81THW Battery Flush Valve (Chrome), 81T201BTA-42-MMO
Magnifying glass
Hover image to zoom
$472.29 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

  • Features H2Optics Technology for reliable, hands-free operation
  • Manual mechanical override button allows manual flushing if battery power is temporarily unavailable
  • 1 1/2" top spud, 11 1/2" high and 1" inlet
  • Factory set to 4.2 litre @ 60 psi (1.1 gpf @ 414 kPa), not field adjustable
  • Batteries included
  • 1" inlet
  • For 1-1/2" spud water closet fixture

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy