Apply to be a TradeMaster!
Main product image of 81TBT/81THW WC Battery Flush Valve - DF (Chrome), 81T201BTA-DF
Magnifying glass
Hover image to zoom

81TBT/81THW WC Battery Flush Valve - DF (Chrome), 81T201BTA-DF

Brand:
Delta
SKU:
81T201BTA-DF
Rating:
(0)
Q&A:
(0)
81TBT/81THW WC Battery Flush Valve - DF (Chrome), 81T201BTA-DF
Magnifying glass
Hover image to zoom
$419.32 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CO, MA, VT, RI, NJ, MD & DC

The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

Features:
  • Polished chrome-plated vandal resistant metal cover with top mounted sensor operated H2Optics electronics
  • Right or left-hand supply installation
  • ADA compliant, automatic operation battery powered infrared sensor
  • Scratch resistant replaceable lens window
  • Four (4) size AA alkaline batteries factory installed with valve in sleep mode for easy installation
  • Hinged battery housing for easy maintenance
  • Low battery flashing light (5000 flushes remaining) with battery strength indicator

Specs

–
Type:

Flush Valve

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy