Apply to be a TradeMaster!
Main product image of Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 856-BL-DST
Magnifying glass
Hover image to zoom

Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 856-BL-DST

Brand:
Delta
SKU:
856-BL-DST
Rating:
(0)
Q&A:
(0)
Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 856-BL-DST
Magnifying glass
Hover image to zoom
$659.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Finish: 
Matte Black
Stainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. With single-hole installation and two-handle functionality, the Dorval Monoblock Sink Faucet brings distinctive style to your bathroom. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional red/blue temperature indicators included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Specs

–
Valve Type:

Ceramic Disc

Connection Size:

3/8"

Drain Type:

Push Pop-Up / Clicker

Approvals:

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Handle Style:

Lever

Flow Rate (GPM):

1.2

Number of Holes:

1

Product Type:

Bathroom Faucet

Series:

Dorval

Application:

Residential

Type:

Manual

ADA:

Yes

Material:

Brass

Finish Family:

Matte Black

Finish:

Matte Black

Faucet Configuration:

Single Hole

Number of Handles:

2

Max Deck Thickness:

2.25"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy