Apply to be a TradeMaster!
Main product image of Essa Single Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9113T-AR-DST
Magnifying glass
Hover image to zoom

Essa Single Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9113T-AR-DST

Brand:
Delta
SKU:
9113T-AR-DST
Rating:
(0)
Q&A:
(0)
Essa Single Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9113T-AR-DST
Magnifying glass
Hover image to zoom
$458.24 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Arctic Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Number of Holes:

1

3

Application:

Commercial

Residential

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.8

Connection Size:

3/8"

Product Type:

Kitchen Faucet

Power Supply:

Battery

Finish:

Arctic Stainless

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Warranty:

Limited Lifetime

Number of Handles:

1

Series:

Essa

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Type:

Touch

Handle Style:

Lever

Connection Type:

Compression

Includes:

Deck Plate / Escutcheon

Faucet Configuration:

Single Hole

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy