Apply to be a TradeMaster!
Main product image of Essa VoiceIQ Single Handle Pulldown Faucet w/ Touch20 Technology (Arctic Stainless), 9113TV-AR-DST
Magnifying glass
Hover image to zoom

Essa VoiceIQ Single Handle Pulldown Faucet w/ Touch20 Technology (Arctic Stainless), 9113TV-AR-DST

Brand:
Delta
SKU:
9113TV-AR-DST
Rating:
(0)
Q&A:
(0)
Essa VoiceIQ Single Handle Pulldown Faucet w/ Touch20 Technology (Arctic Stainless), 9113TV-AR-DST
Magnifying glass
Hover image to zoom
$659.40 each
In Stock
In Stock
Get 32 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Arctic Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. Take command of your kitchen with a VoiceIQ Faucet: a revolutionary kitchen faucet that thinks on demand. This Essa pull-down kitchen faucet is packed with functional features, like Delta Touch2O Technology. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • VoiceIQ Technology links proven platforms - Amazon Alexa or Google Assistant-enabled devices and Delta Touch2O Technology faucets - into a next-generation solution
  • Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA (included) or 6 C batteries (optional)
  • Includes A/C adapter EP102157
  • For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink which isn't controlled by a switch is required
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

Specs

–
Power Supply:

Battery

Plug-In (AC)

Product Type:

Kitchen Faucet

Number of Handles:

1

Connection Type:

Compression

Type:

Touch

Finish:

Arctic Stainless

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Holes:

3

1

ADA:

Yes

Flow Rate (GPM):

1.8

Handle Style:

Lever

Series:

Essa

Finish Family:

Stainless Steel

Connection Size:

3/8"

Includes:

Deck Plate / Escutcheon

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Application:

Residential

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy