Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Pulldown Kitchen Limited Swivel (Matte Black), 9159-BLLS-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Pulldown Kitchen Limited Swivel (Matte Black), 9159-BLLS-DST

Brand:
Delta
SKU:
9159-BLLS-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Pulldown Kitchen Limited Swivel (Matte Black), 9159-BLLS-DST
Magnifying glass
Hover image to zoom
$609.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Finish: 
Matte Black
Arctic StainlessBlack StainlessChampagne BronzeChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. The spout features a limited swivel of 140° to help prevent accidental water flow outside sink. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • 140° limited swivel spout is ideal for multi-family housing
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately

Specs

–
Application:

Residential

Multifamily

Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Finish:

Matte Black

Finish Family:

Matte Black

Connection Type:

Compression

Warranty:

Limited Lifetime

Valve Type:

Cartridge

Number of Handles:

1

Max Deck Thickness:

3"

Type:

Manual

Number of Holes:

3

1

Flow Rate (GPM):

1.8

Handle Style:

Lever

Series:

Trinsic

Product Type:

Kitchen Faucet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy