Shop Resideo Sale
Main product image of Trinsic Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9159T-AR-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9159T-AR-DST

Brand:
Delta
SKU:
9159T-AR-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9159T-AR-DST
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Finish: 
Arctic Stainless
Arctic StainlessBlack StainlessChampagne BronzeChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Arctic Stainless

Description

–
Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Valve Type:

Ceramic Disc

Type:

Touch

Number of Holes:

3

1

Power Supply:

Battery

Handle Style:

Lever

Product Type:

Kitchen Faucet

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Connection Type:

Compression

Series:

Trinsic

Finish Family:

Stainless Steel

Application:

Commercial

Residential

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.8

Finish:

Arctic Stainless

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy