Apply to be a TradeMaster!
Main product image of Stryke Single Handle Pull Down Kitchen Faucet (Lumicoat Champagne Bronze), 9176-CZ-PR-DST
Magnifying glass
Hover image to zoom

Stryke Single Handle Pull Down Kitchen Faucet (Lumicoat Champagne Bronze), 9176-CZ-PR-DST

Brand:
Delta
SKU:
9176-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Stryke Single Handle Pull Down Kitchen Faucet (Lumicoat Champagne Bronze), 9176-CZ-PR-DST
Magnifying glass
Hover image to zoom
$759.00 each
In Stock
In Stock
Get 13 Tue, Nov 24
Finish: 
Lumicoat Champagne Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190CZPR, sold separately)
  • Coordinating soap dispenser RP101629CZPR available for purchase separately

Specs

–
Valve Type:

Ceramic Disc

Number of Handles:

1

Handle Style:

Lever

Number of Holes:

1

3

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Application:

Residential

Finish:

Lumicoat Champagne Bronze

Series:

Stryke

Finish Family:

Bronze

Installation Type:

Deck Mount

ADA:

Yes

Connection Type:

Compression

Type:

Manual

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Max Deck Thickness:

3"

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy