Apply to be a TradeMaster!
Main product image of Stryke Single Handle Pull Down Kitchen Faucet with Touch 2O Technology, 1.8 GPM (Lumicoat Chrome), 9176T-PR-DST
Magnifying glass
Hover image to zoom

Stryke Single Handle Pull Down Kitchen Faucet with Touch 2O Technology, 1.8 GPM (Lumicoat Chrome), 9176T-PR-DST

Brand:
Delta
SKU:
9176T-PR-DST
Rating:
(0)
Q&A:
(0)
Stryke Single Handle Pull Down Kitchen Faucet with Touch 2O Technology, 1.8 GPM (Lumicoat Chrome), 9176T-PR-DST
Magnifying glass
Hover image to zoom
$789.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Connection Type
Compression Connection

Description

–
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.

Features:
  • With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Faucet Configuration:

Single Hole

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

Application:

Residential

Number of Holes:

3

1

Power Supply:

Battery

ADA:

Yes

Warranty:

Limited Lifetime

Connection Size:

3/8"

Handle Style:

Lever

Type:

Touch

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Max Deck Thickness:

3"

Number of Handles:

1

Finish:

Lumicoat Chrome

Connection Type:

Compression

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Finish Family:

Chrome

Series:

Stryke

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy