Apply to be a TradeMaster!
Main product image of Stryke Touch2O Pulldown Kitchen 1L w/ Voice (Lumicoat Arctic Stainless), 9176TV-AR-PR-DST
Magnifying glass
Hover image to zoom

Stryke Touch2O Pulldown Kitchen 1L w/ Voice (Lumicoat Arctic Stainless), 9176TV-AR-PR-DST

Brand:
Delta
SKU:
9176TV-AR-PR-DST
Rating:
(0)
Q&A:
(0)
Stryke Touch2O Pulldown Kitchen 1L w/ Voice (Lumicoat Arctic Stainless), 9176TV-AR-PR-DST
Magnifying glass
Hover image to zoom
$1,175.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Finish: 
Lumicoat Arctic Stainless
Lumicoat Arctic Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Lumicoat Arctic Stainless

Description

–
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include meaningful innovations to enhance everyday use. Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. This Stryke pull-down kitchen faucet also includes Touch2O Technology, MagnaTite Docking and other innovations designed to transform everyday life. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.

  • Delta VoiceIQ Technology pairs with your smart home device for completely hands-free control
  • Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
  • For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink that isn't controlled by a switch is required
  • With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

Specs

–
Type:

Touch

Power Supply:

Plug-In (AC)

Battery

Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Valve Type:

Ceramic Disc

Number of Holes:

3

1

Handle Style:

Lever

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Connection Type:

Compression

Warranty:

Limited Lifetime

Series:

Stryke

Finish Family:

Stainless Steel

Number of Handles:

1

Connection Size:

3/8"

Application:

Residential

Installation Type:

Deck Mount

Max Deck Thickness:

3"

ADA:

Yes

Finish:

Lumicoat Arctic Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy