Apply to be a TradeMaster!
Main product image of Leland VoiceIQ 1-Handle Pull-Down Faucet with Touch2O Technology (Chrome), 9178TV-DST
Magnifying glass
Hover image to zoom

Leland VoiceIQ 1-Handle Pull-Down Faucet with Touch2O Technology (Chrome), 9178TV-DST

Brand:
Delta
SKU:
9178TV-DST
Rating:
(0)
Q&A:
(0)
Leland VoiceIQ 1-Handle Pull-Down Faucet with Touch2O Technology (Chrome), 9178TV-DST
Magnifying glass
Hover image to zoom
$733.46 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Leland pull-down kitchen faucet installs in 1 or 3 holes on the deck with a single lever handle and pull-down spray wand. It delivers up to 1.8 gpm at 60 psi and includes Touch2O and VoiceIQ activation features for hands-free or touch operation.
  • 1.8 gpm maximum flow rate at 60 psi
  • Single hole installation or 3-hole installation with included escutcheon
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight, staggered PEX supply tubes with compression fittings
  • Pull-down wand with 3 functions: aerated stream, spray, and ShieldSpray
  • Spout rotates 360 degrees
  • Uses 6 AA batteries included or 6 C batteries optional
  • ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, and ICC/ANSI A117.1 valve control only

Specs

–
Flow Rate (GPM):

1.8

Includes:

Deck Plate / Escutcheon

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Finish:

Chrome

Number of Handles:

1

Connection Size:

3/8"

Finish Family:

Chrome

Connection Type:

Compression

Power Supply:

Plug-In (AC)

Valve Type:

Ceramic Disc

Number of Holes:

1

3

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Max Deck Thickness:

2.5"

Application:

Residential

Product Type:

Kitchen Faucet

Handle Style:

Lever

Warranty:

Limited Lifetime

ADA:

Yes

Series:

Leland

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy