The Day Savers – A National Tradesmen Day Contest
Main product image of Coranto Single Handle Pull Down Kitchen Faucet, 9179-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom

Coranto Single Handle Pull Down Kitchen Faucet, 9179-CZ-DST (Champagne Bronze)

Brand:
Delta
SKU:
9179-CZ-DST
Rating:
(0)
Q&A:
(0)
Coranto Single Handle Pull Down Kitchen Faucet, 9179-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom
$529.00 each
In Stock
In Stock
Get 3 Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Metal

Description

A contemporary take on traditional styling, the Coranto Kitchen Collection brings everyday refinement to a space with subtle design details that nod to both the past and the present. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over timeShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Fits 1 or 3-hole installations with included optional deck plate

Specs

Handle Style:

Lever

Flow Rate:

1.8 GPM

Finish:

Champagne Bronze

Flow Rate (GPM):

1.8

Number of Handles:

1

Country of Origin:

USA

Material:

Metal

Approvals:

Lead Free Compliant

CEC Certified

CalGreen

Series:

Coranto

Type:

Manual

Product Type:

Kitchen Faucet

Number of Holes:

3

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy