Apply to be a TradeMaster!
Main product image of Emmeline Single Handle Pull Down Kitchen Faucet (Matte Black), 9182-BL-DST
Magnifying glass
Hover image to zoom

Emmeline Single Handle Pull Down Kitchen Faucet (Matte Black), 9182-BL-DST

Brand:
Delta
SKU:
9182-BL-DST
Rating:
(0)
Q&A:
(0)
Emmeline Single Handle Pull Down Kitchen Faucet (Matte Black), 9182-BL-DST
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old- world flair. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional included 10 in. deck plate
  • ADA compliant

Specs

–
Warranty:

Limited Lifetime

Number of Holes:

3

1

Series:

Emmeline

Flow Rate (GPM):

1.8

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Type:

Compression

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Connection Size:

3/8"

ADA:

Yes

Application:

Residential

Product Type:

Kitchen Faucet

Number of Handles:

1

Max Deck Thickness:

3"

Handle Style:

Lever

Finish Family:

Matte Black

Valve Type:

Ceramic Disc

Includes:

Deck Plate / Escutcheon

Type:

Manual

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy