Apply to be a TradeMaster!
Main product image of Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9183-AR-DST
Magnifying glass
Hover image to zoom

Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9183-AR-DST

Brand:
Delta
SKU:
9183-AR-DST
Rating:
(0)
Q&A:
(0)
Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9183-AR-DST
Magnifying glass
Hover image to zoom
$547.65 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Finish: 
Arctic Stainless
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Arctic Stainless

Description

–
Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST)
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 6" or 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360 degrees
  • DIAMOND Seal Technology

Standard Specifications:
  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Available
  • Spout Height: 15-1/2"
  • Spout Length: 9-1/4"
  • Deck to Outlet: 8-5/8"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: Euromotion DIAMOND Valve
  • One or three hole mount (escutcheon optional, not included)
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Rotating spout
  • Red/Blue indicator markings
  • Three-function wand; Aerated stream, spray or ShieldSprayTM (Kitchen models only)
  • Dual integral check valves in sprayer
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Finish Family:

Stainless Steel

Faucet Configuration:

Single Hole

Max Deck Thickness:

3"

Connection Size:

3/8"

Application:

Commercial

Type:

Manual

Warranty:

Limited Lifetime

Connection Type:

Compression

Number of Holes:

3

1

Handle Style:

Lever

Series:

Mateo

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Finish:

Arctic Stainless

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy