Apply to be a TradeMaster!
Main product image of Broderick Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Champagne Bronze), 9190T-CZ-DST
Magnifying glass
Hover image to zoom

Broderick Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Champagne Bronze), 9190T-CZ-DST

Brand:
Delta
SKU:
9190T-CZ-DST
Rating:
(0)
Q&A:
(0)
Broderick Single Handle Pull-Down Kitchen Faucet w/ Touch2O Technology (Champagne Bronze), 9190T-CZ-DST
Magnifying glass
Hover image to zoom
9190T-CZ-DST has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Install Instructions

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Lead Free
Yes

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O Faucets 20 minutes per day or less
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of activation
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)
  • Optional 10 in. deck plate RP100845CZ available for purchase separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Order RP100632CZ for coordinating soap dispenser (sold separately)

Specs

–
Number of Holes:

3

1

Type:

Sensor

Application:

Kitchen

Finish:

Champagne Bronze

Number of Handles:

1

Handles Included:

Yes

ADA:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm