Apply to be a TradeMaster!
Main product image of 9678-RB-DST Leland Single Handle Pulldown Bar/Prep Faucet (Venetian Bronze)
Magnifying glass
Hover image to zoom

9678-RB-DST Leland Single Handle Pulldown Bar/Prep Faucet (Venetian Bronze)

Brand:
Delta
SKU:
9678-RB-DST
Rating:
(0)
Q&A:
(0)
9678-RB-DST Leland Single Handle Pulldown Bar/Prep Faucet (Venetian Bronze)
Magnifying glass
Hover image to zoom
$601.48 each
In Stock
In Stock
Get 1 Tue, Nov 24

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Venetian Bronze
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant

Specs

–
Max Deck Thickness:

2.5"

Number of Holes:

3

1

Series:

Leland

Type:

Manual

Connection Type:

Compression

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

1.8

Faucet Configuration:

Single Hole

Finish Family:

Bronze

Application:

Residential

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Finish:

Venetian Bronze

Connection Size:

3/8"

Product Type:

Bar / Prep Faucet

ADA:

Yes

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy