Apply to be a TradeMaster!
Main product image of Leland Single Handle Pulldown Bar/Prep Faucet w/ Touch20 Technology (Venetian Bronze), 9678T-RB-DST
Magnifying glass
Hover image to zoom

Leland Single Handle Pulldown Bar/Prep Faucet w/ Touch20 Technology (Venetian Bronze), 9678T-RB-DST

Brand:
Delta
SKU:
9678T-RB-DST
Rating:
(0)
Q&A:
(0)
Leland Single Handle Pulldown Bar/Prep Faucet w/ Touch20 Technology (Venetian Bronze), 9678T-RB-DST
Magnifying glass
Hover image to zoom
$774.87 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Venetian Bronze
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Power Supply:

Battery

Valve Type:

Ceramic Disc

Type:

Touch

Product Type:

Bar / Prep Faucet

Flow Rate (GPM):

1.8

Faucet Configuration:

Single Hole

Handle Style:

Lever

Finish Family:

Bronze

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Connection Type:

Compression

Number of Handles:

1

Number of Holes:

1

3

Installation Type:

Deck Mount

ADA:

Yes

Finish:

Venetian Bronze

Application:

Commercial

Residential

Warranty:

Limited Lifetime

Series:

Leland

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy