Apply to be a TradeMaster!
Main product image of Stryke Single Handle Pulldown Bar/Prep Faucet (Lumicoat Arctic Stainless), 9976-AR-PR-DST
Magnifying glass
Hover image to zoom

Stryke Single Handle Pulldown Bar/Prep Faucet (Lumicoat Arctic Stainless), 9976-AR-PR-DST

Brand:
Delta
SKU:
9976-AR-PR-DST
Rating:
(0)
Q&A:
(0)
Stryke Single Handle Pulldown Bar/Prep Faucet (Lumicoat Arctic Stainless), 9976-AR-PR-DST
Magnifying glass
Hover image to zoom
$689.00 each
In Stock
In Stock
Get 4 Tue, Nov 24

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Lumicoat Arctic Stainless

Description

–
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190ARPR, sold separately)
  • Coordinating soap dispenser RP101629ARPR available for purchase separately

Specs

–
Handle Style:

Lever

Number of Holes:

3

1

Installation Type:

Deck Mount

Series:

Stryke

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Type:

Manual

Connection Type:

Compression

Finish Family:

Stainless Steel

Product Type:

Bar / Prep Faucet

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.8

Application:

Residential

Warranty:

Limited Lifetime

Max Deck Thickness:

3"

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Finish:

Lumicoat Arctic Stainless

ADA:

Yes

Number of Handles:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy