Apply to be a TradeMaster!
Main product image of Coranto Single Handle Pull Down Bar/Prep Faucet (Arctic Stainless), 9979-AR-DST
Magnifying glass
Hover image to zoom

Coranto Single Handle Pull Down Bar/Prep Faucet (Arctic Stainless), 9979-AR-DST

Brand:
Delta
SKU:
9979-AR-DST
Rating:
(0)
Q&A:
(0)
Coranto Single Handle Pull Down Bar/Prep Faucet (Arctic Stainless), 9979-AR-DST
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 5 Tue, Nov 24

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Arctic Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
A contemporary take on traditional styling, the Coranto Kitchen Collection brings everyday refinement to a space with subtle design details that nod to both the past and the present. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Fits 1 or 3-hole installations with available optional deck plate (sold separately)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Finish Family:

Stainless Steel

Finish:

Arctic Stainless

Product Type:

Bar / Prep Faucet

Warranty:

Limited Lifetime

Handle Style:

Lever

Application:

Residential

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Number of Handles:

1

Max Deck Thickness:

3"

Type:

Manual

Number of Holes:

3

1

Valve Type:

Ceramic Disc

ADA:

Yes

Connection Type:

Compression

Flow Rate (GPM):

1.8

Series:

Coranto

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy