Apply to be a TradeMaster!
Main product image of Emmeline Single Handle Pull Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9982-BL-DST
Magnifying glass
Hover image to zoom

Emmeline Single Handle Pull Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9982-BL-DST

Brand:
Delta
SKU:
9982-BL-DST
Rating:
(0)
Q&A:
(0)
Emmeline Single Handle Pull Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9982-BL-DST
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 2 Thu, Nov 19
Finish: 
Matte Black
Lumicoat Champagne Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old- world flair. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)
  • Optional 10 in. deck plate available for purchase separately (RP47274BL)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Connection Type:

Compression

Product Type:

Bar / Prep Faucet

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Number of Holes:

3

1

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.8

Handle Style:

Lever

Type:

Manual

Installation Type:

Deck Mount

Max Deck Thickness:

3"

Number of Handles:

1

Series:

Emmeline

Finish:

Matte Black

Application:

Residential

Warranty:

Limited Lifetime

ADA:

Yes

Finish Family:

Matte Black

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy