Apply to be a TradeMaster!
Main product image of Broderick Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Arctic Stainless), 9990-AR-DST
Magnifying glass
Hover image to zoom

Broderick Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Arctic Stainless), 9990-AR-DST

Brand:
Delta
SKU:
9990-AR-DST
Rating:
(0)
Q&A:
(0)
Broderick Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Arctic Stainless), 9990-AR-DST
Magnifying glass
Hover image to zoom
$739.00 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Finish: 
Arctic Stainless
Arctic Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Arctic Stainless
Product Highlight: GPM
1.8 GPM

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)
  • Optional 8 in. deck plate RP100845AR available for purchase separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Flow Rate (GPM):

1.8

Handle Style:

Lever

Number of Holes:

1

3

Finish:

Arctic Stainless

Number of Handles:

1

Type:

Manual

GPM:

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy