Apply to be a TradeMaster!
Main product image of Monrovia Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9991-BL-DST
Magnifying glass
Hover image to zoom

Monrovia Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9991-BL-DST

Brand:
Delta
SKU:
9991-BL-DST
Rating:
(0)
Q&A:
(0)
Monrovia Single Handle Pull-Down Bar/Prep Faucet, 1.8 GPM (Matte Black), 9991-BL-DST
Magnifying glass
Hover image to zoom
$539.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 8-inch installations with optional deck plate (RP47274BL sold separately)
  • Coordinating soap dispenser RP101850BL available for purchase separately
  • ADA compliant

Specs

–
Flow Rate (GPM):

1.8

Valve Type:

Ceramic Disc

Number of Holes:

3

1

Series:

Monrovia

Installation Type:

Deck Mount

Product Type:

Bar / Prep Faucet

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Max Deck Thickness:

3"

Warranty:

Limited Lifetime

Connection Type:

Compression

Connection Size:

3/8"

Application:

Residential

Faucet Configuration:

Single Hole

Handle Style:

Lever

Type:

Manual

Finish Family:

Matte Black

Number of Handles:

1

Finish:

Matte Black

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy