Apply to be a TradeMaster!
Main product image of Monrovia Single Handle Pulldown Bar/Prep Faucet w/ Touch2O Technology (Lumicoat Champagne Bronze), 9991T-CZ-PR-DST
Magnifying glass
Hover image to zoom

Monrovia Single Handle Pulldown Bar/Prep Faucet w/ Touch2O Technology (Lumicoat Champagne Bronze), 9991T-CZ-PR-DST

Brand:
Delta
SKU:
9991T-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Monrovia Single Handle Pulldown Bar/Prep Faucet w/ Touch2O Technology (Lumicoat Champagne Bronze), 9991T-CZ-PR-DST
Magnifying glass
Hover image to zoom
9991T-CZ-PR-DST has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.

  • With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Finish:

Lumicoat Champagne Bronze

Number of Holes:

1

3

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm