Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Pulldown Bar/Prep Faucet (Lumicoat Polished Nickel), 9997-PN-PR-DST
Magnifying glass
Hover image to zoom

Cassidy Single Handle Pulldown Bar/Prep Faucet (Lumicoat Polished Nickel), 9997-PN-PR-DST

Brand:
Delta
SKU:
9997-PN-PR-DST
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Pulldown Bar/Prep Faucet (Lumicoat Polished Nickel), 9997-PN-PR-DST
Magnifying glass
Hover image to zoom
$689.00 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Lumicoat Polished Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Coordinating soap dispenser sold separately (RP71543PN)
  • 1 or 3-hole 8 in. installation

Specs

–
Series:

Cassidy

ADA:

Yes

Max Deck Thickness:

3"

Number of Handles:

1

Connection Type:

Compression

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Faucet Configuration:

Single Hole

Application:

Residential

Finish:

Lumicoat Polished Nickel

Warranty:

Limited Lifetime

Number of Holes:

3

1

Handle Style:

Lever

Installation Type:

Deck Mount

Finish Family:

Polished Nickel

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Product Type:

Bar / Prep Faucet

Flow Rate (GPM):

1.8

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy