Apply to be a TradeMaster!
Main product image of Foundations Single Handle Kitchen Faucet w/ Integral Spray (Stainless), B3310LF-SS
Magnifying glass
Hover image to zoom

Foundations Single Handle Kitchen Faucet w/ Integral Spray (Stainless), B3310LF-SS

Brand:
Delta
SKU:
B3310LF-SS
Rating:
(0)
Q&A:
(0)
Foundations Single Handle Kitchen Faucet w/ Integral Spray (Stainless), B3310LF-SS
Magnifying glass
Hover image to zoom
B3310LF-SS has been discontinued
Discontinued July 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 3-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 360degrees

Specs

–
Finish:

Stainless Steel

Number of Holes:

3

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm