Apply to be a TradeMaster!
Main product image of 3" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)
Magnifying glass
Hover image to zoom

3" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)

SKU:
650-021
Rating:
(2)
Q&A:
(0)
3" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)
Magnifying glass
Hover image to zoom
$12.66 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
The semi-rigid duct is flexible yet holds its shape to help improve airflow. Perfect for venting dryers, as an exhaust for bathroom fans, or for venting kitchen range hoods. Aluminum is flexible to allow for ease of installation. 8ft. length compresses to 28in.

Specs

–
Length (Feet):

8'

Diameter (Inches):

3"

Product Type:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" White Plastic Preferred Hood Wall Vent w/ Tail Pipe

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would definitely use this company again!

First time I used this company. They had what I needed and delivered quickly.
Baka
Gatesville TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better quality than expected.

The duct was used to repair an existing duct that had become damaged in my attic. This duct was much better than what was used when the house was built a few years ago.
Mike C.
Florida Panhandle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy